Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray
- Mfr # P226GY
- Zoro # G900490731
product price:Â
$
11.25
/ea
Sold in multiples of 10 for
$112.50
Key Features
Material
Polycarbonate thermoplastic
Size
Standard
Width
6.50 in
Length
4.63 in
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P226GY
- Zoro #
- G900490731
- UPC #
- 883778311697
- Country of Origin
- China
- Material
- Polycarbonate thermoplastic
- Type
- Toggle, Decorator
- Mounting Type
- Painted Steel
- Application
- For use with Toggle Switch and Receptacle
- Nema Color
- Gray
- Certification - cULus
- Yes
- UL File Number
- UL 94 V2
- Number of Gang(s)
- 3-Gang
- Cutout
- Toggle, Decorator
- Style
- 2-Toggle, 1-Decorator
- Mounting Method
- Screw
- Orientation
- Vertical
Dimensions
- Size
- Standard
- Width
- 6.50 in
- Length
- 4.63 in
- Height
- 0.25 in
- Dimensions
- 4.63 in x 6.50 in x 0.25 in
Description
Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.