Zoro Homepage

Wallplate, 6-Gang, 6) Decorator, White

  • Mfr # P266W

  • Zoro # G200490653


product price: $35.65
/ea

Key Features

Color
White Blanc
Material
Polycarbonate thermoplastic
Size
Standard
Width
11.94 in
Mounting Type
Painted Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266W
Zoro #
G200490653
UPC #
883778312113
Country of Origin
China

Dimensions

Size
Standard
Width
11.94 in
Length
4.63 in
Height
0.25 in
Dimensions
4.63 in x 11.94 in x 0.25 in

Details

Color
White Blanc
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Decorator
Application
For use with Decorator
Nema Color
White
Mounting Method
Screw
UL File Number
UL 94 V2
Certification - cULus
Yes
Orientation
Vertical
Cutout
Decorator
Number of Gang(s)
6-Gang
Style
6-Decorator

Description

Wallplate, 6-Gang, 6) Decorator, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.