Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, CircularOpening, Almnd, Polycarb

  • Mfr # P11LA
  • Zoro # G100490753

product price: 
$
1.25
/ea

Key Features

Color
Almond
Material
Polycarbonate
Size
Standard
Length
4.63 in
Mounting Type
Painted Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P11LA
Zoro #
G100490753
UPC #
883778310782
Country of Origin
China
Color
Almond
Material
Polycarbonate
Mounting Type
Painted Steel
Type
406" Opening
Application
For use with Coaxial
Style
1- 406" Opening
Number of Gang(s)
1-Gang
Certification - cULus
Yes
UL File Number
UL 94 V2
Cutout
406" Opening
Orientation
Vertical
Nema Color
Light Almond
Mounting Method
Screw
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Resistance Properties
Impact Resistant
Item
Wall Plate
Number of Gangs
1
Mount Type
Flush
Standards
cULus Listed
Compatible Product Type
Coaxial
Wall Plate Type
Single Circular Opening
Number of USB Openings
0
Finish
Satin
Number of Switch Openings
0
Number of Outlet Openings
1
Shell Material
Polycarbonate
Wire Color
Almond

Dimensions

Size
Standard
Length
4.63 in
Width
2.88 in
Height
0.25 in
Dimensions
4.63 in x 2.88 in x 0.25 in
Overall Width
2.88 in
Circular Outlet Diameter
0.41 in
Overall Height
0.3 in
Mount Hole Center-to-Center Height
3.28 in
Plate Size
Standard

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter 0.41 in, Combination Type Not Applicable, Finish Satin, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.88 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.