Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, Combination, Almond, Polycarb

  • Mfr # P1262LA
  • Zoro # G100490678

product price: 
$
16.12
/ea

Key Features

Material
Polycarbonate
Size
Standard
Length
4.63 in
Height
0.25 in
Type
Toggle, Decorator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1262LA
Zoro #
G100490678
UPC #
883778118616
Country of Origin
China
Material
Polycarbonate
Type
Toggle, Decorator
Mounting Type
Painted Steel
Application
For use with Toggle Switch
Certification - cULus
Yes
Nema Color
Light Almond
Cutout
Toggle, Decorator
Style
1-Toggle, 2-Decorator
UL File Number
UL 94 V2
Number of Gang(s)
3-Gang
Orientation
Vertical
Mounting Method
Screw
Item
Wall Plate
Number of USB Openings
0
Shell Material
Polycarbonate
Color
Almond
Wall Plate Type
Combination
Finish
Satin
UL 94 Flammability Rating
V-2
Number of Outlet Openings
2
Number of Switch Openings
3
Resistance Properties
Impact Resistant
Standards
cULus Listed
Outlet Orientation
Vertical
Combination Type
Decorator-Rocker/Toggle
Mount Type
Flush
For Switch Type
Rocker, Toggle
Number of Gangs
3
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
6.50 in
Dimensions
4.63 in x 6.50 in x 0.25 in
Plate Size
Standard
Overall Height
0.25 in
Overall Width
6.5 in
Mount Hole Center-to-Center Height
3.28 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 2, Number of Switch Openings 3, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 6.5 in, Standards cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.