WallPlate, Combination, Almond, Polycarb

  • Mfr # P326LA
  • Zoro # G400490705
product price: 
$
8.39
/ea

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Type
Toggle, Decorator
Length
4.63 in
Width
8.31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P326LA
Zoro #
G400490705
UPC #
883778315848
Country of Origin
China
Material
Polycarbonate thermoplastic
Type
Toggle, Decorator
Mounting Type
Painted Steel
Application
For use with Toggle Switch and Receptacle
Cutout
Toggle, Decorator
Certification - cULus
Yes
Orientation
Vertical
Number of Gang(s)
4-Gang
Mounting Method
Screw
Style
3-Toggle, 1-Decorator
UL File Number
UL 94 V2
Nema Color
Light Almond
Color
Almond
Combination Type
Decorator-Rocker/Toggle
For Switch Type
Rocker, Toggle
Mount Type
Flush
Number of Switch Openings
4
Compatible Product Type
Receptacles
Wall Plate Type
Combination
Standards
cULus Listed
UL 94 Flammability Rating
V-2
Number of Gangs
4
Shell Material
Polycarbonate
Item
Wall Plate
Number of Outlet Openings
0
Number of USB Openings
0
Resistance Properties
Impact Resistant
Finish
Satin
Outlet Orientation
Vertical
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Standard
Length
4.63 in
Width
8.31 in
Height
0.25 in
Dimensions
4.63 in x 8.31 in x 0.25 in
Overall Width
8.31 in
Plate Size
Standard
Overall Height
0.25 in
Mount Hole Center-to-Center Height
3.28 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 4, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 4, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 8.31 in, Standards cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.