Zoro Homepage

Wallplate, Mid-Size 1-Gang, 1) Decorator, Black

  • Mfr # PJ26BK

  • Zoro # G000490761


product price: $3.95
/ea
Sold in multiples of 25 for $98.75

Key Features

Color
Black Noir
Material
Polycarbonate thermoplastic
Size
Mid Sized
Length
4.94 in
Type
Decorator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ26BK
Zoro #
G000490761
UPC #
883778313967
Country of Origin
China

Dimensions

Size
Mid Sized
Length
4.94 in
Width
3.15 in
Height
0.25 in
Dimensions
4.94 in x 3.15 in x 0.25 in

Details

Color
Black Noir
Material
Polycarbonate thermoplastic
Type
Decorator
Mounting Type
Painted Steel
Application
For use with Decorator
Nema Color
Black
Number of Gang(s)
1-Gang
Orientation
Vertical
Cutout
Decorator
Certification - cULus
Yes
Mounting Method
Screw
UL File Number
UL 94 V2
Style
1-Decorator

Description

Wallplate, Mid-Size 1-Gang, 1) Decorator, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.