Zoro Homepage

Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red

  • Mfr # PJ7R

  • Zoro # G600490666


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Material
Polycarbonate thermoplastic
Size
Mid Sized
Width
3.15 in
Height
0.25 in
Mounting Type
Painted Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ7R
Zoro #
G600490666
UPC #
883778314438
Country of Origin
China

Dimensions

Size
Mid Sized
Width
3.15 in
Height
0.25 in
Length
4.94 in
Dimensions
4.94 in x 3.15 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
1.40" Opening
Application
For use with Single Receptacle
Cutout
1.40" Opening
Number of Gang(s)
1-Gang
UL File Number
UL 94 V2
Nema Color
Red
Certification - cULus
Yes
Style
1- 1.40" Opening
Orientation
Vertical
Mounting Method
Screw

Description

Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.