Zoro Homepage

Wallplate, Mid-Size 1-Gang, 2.15" Opening, Brown

  • Mfr # PJ724

  • Zoro # G900490540


product price: $6.41
/ea

Key Features

Material
Polycarbonate thermoplastic
Size
Mid Sized
Type
2.15" Opening
Height
0.25 in
Length
4.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ724
Zoro #
G900490540
UPC #
883778314346
Country of Origin
China

Dimensions

Size
Mid Sized
Height
0.25 in
Length
4.94 in
Width
3.15 in
Dimensions
4.94 in x 3.15 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
2.15" Opening
Mounting Type
Painted Steel
Application
For use with Power Outlet
Orientation
Vertical
Style
1- 2.15" Opening
Certification - cULus
Yes
Cutout
2.15" Opening
UL File Number
UL 94 V2
Nema Color
Brown
Mounting Method
Screw
Number of Gang(s)
1-Gang

Description

Wallplate, Mid-Size 1-Gang, 2.15" Opening, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.