Zoro Homepage

Wallplate, Mid-Size 3-Gang, 3) Decorator, White

  • Mfr # PJ263W

  • Zoro # G800490619


product price: $8.30
/ea

Key Features

Color
White Blanc
Material
Polycarbonate thermoplastic
Size
Mid Sized
Length
4.88 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ263W
Zoro #
G800490619
UPC #
883778313899
Country of Origin
China

Dimensions

Size
Mid Sized
Length
4.88 in
Height
0.25 in
Width
6.75 in
Dimensions
4.88 in x 6.75 in x 0.25 in

Details

Color
White Blanc
Material
Polycarbonate thermoplastic
Type
Decorator
Mounting Type
Painted Steel
Application
For use with Decorator
Number of Gang(s)
3-Gang
UL File Number
UL 94 V2
Nema Color
White
Orientation
Vertical
Certification - cULus
Yes
Cutout
Decorator
Style
3-Decorator
Mounting Method
Screw

Description

Wallplate, Mid-Size 3-Gang, 3) Decorator, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.