
Wallplate, Mid-Size 4-Gang, 4) Decorator, White
Mfr # PJ264W
Zoro # G000490693
product price: $21.49
/eaKey Features
Color
White
Blanc
Material
Polycarbonate thermoplastic
Size
Mid Sized
Length
4.88 in
Mounting Type
Painted Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ264W
Zoro #
G000490693
UPC #
883778313950
Country of Origin
China
Dimensions
Size
Mid Sized
Length
4.88 in
Height
0.25 in
Width
8.56 in
Dimensions
4.88 in x 8.56 in x 0.25 in
Details
Color
White
Blanc
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Decorator
Application
For use with Decorator
UL File Number
UL 94 V2
Certification - cULus
Yes
Cutout
Decorator
Mounting Method
Screw
Orientation
Vertical
Style
4-Decorator
Nema Color
White
Number of Gang(s)
4-Gang
Description
Wallplate, Mid-Size 4-Gang, 4) Decorator, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.