Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Wallplate, 2-Gang, 2 Strap Mount Blank, Brown
- Mfr # P24
- Zoro # G000490716
product price:Â
$
10.65
/ea
Key Features
Material
Polycarbonate thermoplastic
Size
Standard
Width
4.69 in
Height
0.25 in
Length
4.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P24
- Zoro #
- G000490716
- UPC #
- 883778315503
- Country of Origin
- China
- Material
- Polycarbonate thermoplastic
- Type
- Blank Strap Mount
- Mounting Type
- Painted Steel
- Application
- For use with Receptacle
- Style
- 2 Blank Strap Mount
- Nema Color
- Brown
- Number of Gang(s)
- 2-Gang
- Certification - cULus
- Yes
- Cutout
- Blank Strap Mount
- Orientation
- Vertical
- Mounting Method
- Screw
- UL File Number
- UL 94 V2
Dimensions
- Size
- Standard
- Width
- 4.69 in
- Height
- 0.25 in
- Length
- 4.63 in
- Dimensions
- 4.63 in x 4.69 in x 0.25 in
Description
Wallplate, 2-Gang, 2 Strap Mount Blank, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.