Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Rocker Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, Red
- Mfr # PJ26R
- Zoro # G2481450
product price:Â
$
2.47
/ea
Key Features
Number of Gangs
1
Color
Red
Material
Polycarbonate
Finish
Satin
Size
Mid Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJ26R
- Zoro #
- G2481450
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Mid Size
- Length
- 4.94 in
- Width
- 3.15 in
- Height
- 0.25 in
- Overall Depth
- 0.3 in
- Overall Height
- 0.3 in
- Overall Width
- 3.15 in
- Plate Size
- Midsize
- Dimensions
- 4.94 in x 3.15 in x 0.25 in
- Mount Hole Center-to-Center Height
- 3.28 in
Description
The HUBBELL Rocker Wall Plate is a 1-gang, mid-size wall plate designed for use with decorator-style rocker switches. Constructed from non-metallic plastic, it features a smooth satin finish and is suitable for installations where extra coverage over rough box openings is needed. The wall plate mounts vertically using screws and features impact-resistant construction and a satin finish.
Key Features of the HUBBELL Rocker Wall Plate:
- Material: Non-metallic plastic construction offers impact resistance.
- Size: Mid-size (4.94 in x 3.15 in x 0.25 in) for increased wall plate area.
- Cutout/Type: Designed specifically for decorator-style rocker switches with one vertical opening.
- Mounting Method: Secured using screws; includes captive screw feature.
- Finish: Smooth satin surface.
- Certification & Standards: cULus listed; UL 94 V-2 flammability rating ensures rated performance requirements are met.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.