Shop HUBBELL WIRING DEVICE-KELLEMS

Wall Plate, Blank, White, Polycarbonate

  • Mfr # P24W
  • Zoro # G400490545

product price: 
$
8.39
/ea

Key Features

Material
Polycarbonate thermoplastic
Height
0.25 in
Mounting Type
Painted Steel
Width
4.69 in
Length
4.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P24W
Zoro #
G400490545
UPC #
883778315558
Country of Origin
China
Color
White Blanc
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Blank Strap Mount
Application
For use with Receptacle
Nema Color
White
Mounting Method
Screw
Cutout
Blank Strap Mount
UL File Number
UL 94 V2
Style
2 Blank Strap Mount
Certification - cULus
Yes
Orientation
Vertical
Number of Gang(s)
2-Gang
Standards
cULus Listed
Finish
Satin
Outlet Orientation
Vertical
Number of Gangs
2
Compatible Product Type
Receptacles
Shell Material
Polycarbonate
Number of Outlet Openings
0
Mount Type
Strap
Item
Wall Plate
Number of Switch Openings
0
Wall Plate Type
Blank
Number of USB Openings
0
Resistance Properties
Ligature Resistant
UL 94 Flammability Rating
V-2
Wire Color
White
Traction Material
Polycarbonate

Dimensions

Size
Standard
Height
0.25 in
Width
4.69 in
Length
4.63 in
Dimensions
4.63 in x 4.69 in x 0.25 in
Mount Hole Center-to-Center Height
3.28 in
Plate Size
Standard
Overall Height
0.25 in
Overall Width
4.69 in

Description

Wall Plate, Color White, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Ligature Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 4.69 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.