Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, Combination, Almond, Polycarb

  • Mfr # P113LA
  • Zoro # G700490603

product price: 
$
1.63
/ea

Key Features

Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Length
4.63 in
Type
Toggle, Blank Box Mount
Height
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P113LA
Zoro #
G700490603
UPC #
883778310737
Country of Origin
China
Color
Light Almond Amande Clair
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Toggle, Blank Box Mount
Application
For use with Toggle Switch
Mounting Method
Screw
Orientation
Vertical
UL File Number
UL 94 V2
Cutout
Toggle, Blank Box Mount
Style
1 Toggle, 1 Blank Box Mount
Nema Color
Light Almond
Certification - cULus
Yes
Number of Gang(s)
2-Gang
Finish
Satin
Wall Plate Type
Combination
Item
Wall Plate
Resistance Properties
Impact Resistant
Combination Type
Blank/Toggle
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
For Switch Type
Toggle
Number of Gangs
2
Number of USB Openings
0
Shell Material
Polycarbonate
Number of Outlet Openings
0
Number of Switch Openings
1
Standards
cULus Listed
Mount Type
Flush
Wire Color
Almond

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
4.69 in
Dimensions
4.63 in x 4.69 in x 0.25 in
Mount Hole Center-to-Center Height
3.28 in
Overall Width
4.69 in
Overall Height
0.25 in
Plate Size
Standard

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Blank/Toggle, Finish Satin, For Switch Type Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 4.69 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.