Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, Toggle, Almond, Polycarbonate

  • Mfr # P3LA
  • Zoro # G900490601

product price: 
$
2.43
/ea

Key Features

Material
Polycarbonate
Size
Standard
Width
6.50 in
Type
Toggle
Height
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P3LA
Zoro #
G900490601
UPC #
883778312441
Country of Origin
China
Material
Polycarbonate
Type
Toggle
Mounting Type
Painted Steel
Application
For use with Toggle Switch
Number of Gang(s)
3-Gang
Orientation
Vertical
Style
3-Toggle
Nema Color
Light Almond
Certification - cULus
Yes
Cutout
Toggle
Mounting Method
Screw
UL File Number
UL 94 V2
Resistance Properties
Impact Resistant
UL 94 Flammability Rating
V-2
Finish
Satin
Number of Switch Openings
3
Shell Material
Polycarbonate
Number of Gangs
3
Color
Almond
Standards
cULus Listed
Mount Type
Flush
For Switch Type
Toggle
Number of Outlet Openings
0
Number of USB Openings
0
Wall Plate Type
Toggle
Item
Wall Plate
Outlet Orientation
Vertical
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Standard
Width
6.50 in
Height
0.25 in
Length
4.63 in
Dimensions
4.63 in x 6.50 in x 0.25 in
Mount Hole Center-to-Center Height
3.28 in
Overall Width
6.5 in
Overall Height
0.25 in
Plate Size
Standard

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, For Switch Type Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 3, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 6.5 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.