Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, Toggle, Almond, Polycarbonate

  • Mfr # PJ1LA
  • Zoro # G100490746

product price: 
$
0.99
/ea

Key Features

Color
Almond
Material
Polycarbonate
Size
Mid Sized
Height
0.25 in
Mounting Type
Painted Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJ1LA
Zoro #
G100490746
UPC #
883778313615
Country of Origin
China
Color
Almond
Material
Polycarbonate
Mounting Type
Painted Steel
Type
Toggle
Application
For use with Toggle Switch
Certification - cULus
Yes
Style
1-Toggle
Nema Color
Light Almond
Cutout
Toggle
UL File Number
UL 94 V2
Mounting Method
Screw
Number of Gang(s)
1-Gang
Orientation
Vertical
Number of Gangs
1
Wall Plate Type
Toggle
Outlet Orientation
Vertical
Finish
Satin
For Switch Type
Toggle
Shell Material
Polycarbonate
Resistance Properties
Impact Resistant
Mount Type
Flush
Standards
cULus Listed
UL 94 Flammability Rating
V-2
Number of USB Openings
0
Number of Outlet Openings
0
Number of Switch Openings
1
Item
Wall Plate
Wire Color
Almond

Dimensions

Size
Mid Sized
Height
0.25 in
Width
3.15 in
Length
4.94 in
Dimensions
4.94 in x 3.15 in x 0.25 in
Overall Height
0.3 in
Plate Size
Midsize
Mount Hole Center-to-Center Height
3.28 in
Overall Width
3.15 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, For Switch Type Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 3.15 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.