Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel

  • Mfr # SS7L

  • Zoro # G800490657


product price:  $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Material
Stainless Steel, Type 430
Size
Standard
Type
Single
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Thickness
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS7L
Zoro #
G800490657
UPC #
883778095139
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 430
Type
Single
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Cutout
1) 1.40" Opening
Industry Standard(s)
UL Listed
Number of Gang(s)
1-Gang
Construction
Stamped
Orientation
Vertical Mount
Style
1-Single - 1.40 in. Hole
Item Type
Wallplates, 1-Gang
Operating Temperature
-40°C to 85 °C
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.40" Opening, 430 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.