Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum

  • Mfr # SA720

  • Zoro # G000490624


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Aluminum
Size
Standard
Type
Single
Thickness
0.05
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA720
Zoro #
G000490624
UPC #
883778200069
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.05
Display Size
Standard Sized

Details

Material
Aluminum
Type
Single
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Industry Standard(s)
UL Listed
Style
1-Single - 1.60 in. Hole
Construction
Stamped
Item Type
Screw Mount
Orientation
Vertical Mount
Material - Mounting Hardware
Screw Mounting
Cutout
1) 1.60" Opening
Number of Gang(s)
1-Gang

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.60" Opening, Standard Size, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products