Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, 430 Stainless Steel

  • Mfr # SS723L

  • Zoro # G800490541


product price:  $4.66
/ea
Sold in multiples of 2 for $9.32

Key Features

Material
Stainless Steel, Type 430
Size
Standard
Type
Single
Thickness
0.035
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS723L
Zoro #
G800490541
UPC #
883778095153
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 430
Type
Single
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Style
1-Single - 2.16 in Hole
Orientation
Vertical Mount
Construction
Stamped
Item Type
Screw Mount
Material - Mounting Hardware
Screw Mounting
Cutout
1) 2.15" Opening, 2-Bolt
Number of Gang(s)
1-Gang
Industry Standard(s)
UL Listed

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 2.15" Opening, 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.