Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel

  • Mfr # SS8L

  • Zoro # G400490538


product price:  $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Material
Stainless Steel, Type 430
Size
Standard
Type
Duplex
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Thickness
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS8L
Zoro #
G400490538
UPC #
883778095160
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 430
Type
Duplex
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Cutout
1) Duplex
Number of Gang(s)
1-Gang
Industry Standard(s)
UL Listed
Item Type
Wallplates, 1-Gang
Orientation
Vertical Mount
Material - Mounting Hardware
Screw Mounting
Operating Temperature
-40°C to 85 °C
Construction
Stamped
Style
1-Duplex

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) Duplex Opening, 430 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products