Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel

  • Mfr # SS747

  • Zoro # G800490732


product price:  $10.50
/ea

Key Features

Material
Stainless Steel, Type 302/304
Size
Standard
Type
Single
Thickness
0.035
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS747
Zoro #
G800490732
UPC #
883778201240
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 302/304
Type
Single
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Number of Gang(s)
2-Gang
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
UL Listed
Item Type
Screw Mount
Construction
Stamped
Style
1-Single - 1.40 in. Hole
Cutout
1) 1.40" Opening
Orientation
Vertical Mount

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) 1.40" Opening, Standard Size, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.