Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Blank 1) Duplex Opening, Standard Size, Stainless Steel

  • Mfr # SS148

  • Zoro # G400490729


product price:  $10.80
/ea

Key Features

Material
Stainless Steel, Type 302/304
Size
Mid-Size
Type
Combination
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Thickness
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS148
Zoro #
G400490729
UPC #
883778200755
Country of Origin
United States

Dimensions

Size
Mid-Size
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 302/304
Type
Combination
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Construction
Stamped
Material - Mounting Hardware
Screw Mounting
Cutout
1) Blank, 1) Duplex
Orientation
Vertical Mount
Style
1-Blank, 1-Duplex
Item Type
Screw Mount
Industry Standard(s)
UL Listed
Number of Gang(s)
2-Gang

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Blank 1) Duplex Opening, Standard Size, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.