Wallplates and Boxes, Metallic Plates, 2- Gang, 2) Duplex Opening, Standard Size, Chrome Plated Steel

  • Mfr # SCH82

  • Zoro # G600490659


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Chrome
Size
Standard
Type
Duplex
Thickness
0.03
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCH82
Zoro #
G600490659
UPC #
883778200649
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.03
Display Size
Standard Sized

Details

Material
Chrome
Type
Duplex
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Material - Mounting Hardware
Screw Mounting
Orientation
Vertical Mount
Cutout
2) Duplex
Style
2-Duplex
Item Type
Screw Mount
Industry Standard(s)
UL Listed
Number of Gang(s)
2-Gang
Construction
Stamped

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 2) Duplex Opening, Standard Size, Chrome Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.