Wallplates and Boxes, Metallic Plates, 2- Gang, Blank, Standard Size, 430 Stainless Steel

  • Mfr # SS24L

  • Zoro # G300490553


product price:  $9.72
/ea

Key Features

Material
Stainless Steel, Type 430
Size
Standard
Type
Blank
Thickness
0.035
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS24L
Zoro #
G300490553
UPC #
883778095085
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 430
Type
Blank
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Material - Mounting Hardware
Screw Mounting
Number of Gang(s)
2-Gang
Industry Standard(s)
UL Listed
Cutout
Strap Mount Blank
Style
Strap Mount
Orientation
Vertical Mount
Construction
Stamped
Item Type
Screw Mount

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, Blank, Standard Size, 430 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.