Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel

  • Mfr # SS264

  • Zoro # G300490546


product price:  $21.95
/ea

Key Features

Material
Stainless Steel, Type 302/304
Size
Standard
Type
Decorator
Thickness
0.035
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS264
Zoro #
G300490546
UPC #
883778201691
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 302/304
Type
Decorator
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Material - Mounting Hardware
Screw Mounting
Construction
Stamped
Industry Standard(s)
UL Listed
Style
4-Decorator
Number of Gang(s)
4-Gang
Cutout
4) Decorator
Orientation
Vertical Mount
Item Type
Screw Mount

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 4-Gang, 4) GFCI Openings, Standard Size, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.