Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Standard, Office White
- Mfr # PW1SBA
- Zoro # G500702074
product price:Â
$
9.85
/ea
Key Features
Type
Boxes
Color
Office White
Series
PW1
Number of Gang(s)
1-Gang
Item Type
PW1 WallTrak (Latching) Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW1SBA
- Zoro #
- G500702074
- UPC #
- 783585092126
- Country of Origin
- United States
Details
- Type
- Boxes
- Color
- Office White
- Series
- PW1
- Number of Gang(s)
- 1-Gang
- Item Type
- PW1 WallTrak (Latching) Series
- Style
- Standard
- Performance
- Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F
- Industry Standard(s)
- CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, WallTrak1 Series,Box, 1-Gang, Standard, Office White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.