Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Wiring Device-Kellems Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D HBL65W47D

Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (Discontinued)

  • Mfr # HBL65W47D
  • Zoro # G500701077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL65W47D
Zoro #
G500701077
UPC #
783585528748
Country of Origin
United States

Dimensions

Wire Size
#18 AWG to #10 AWG

Details

Color
Yellow
Type
Duplex Receptacle
Voltage Rating
125 V
Item Type
15A Watertight Twist-LockĀ® Duplex Receptacle
Nema Rating
L5-15R
Amperage Rating
15 A
Current / Amperage Rating
15 A
Number Of Wires
3-Wire
Voltage Rating Description
125 V
Number Of Poles
2-Pole

Description

Hubbell Wiring Device Kellems, Watertight Series, Locking DuplexReceptacle, 15A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-15R, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.