Watertight Devices, Twist-Lock Receptacle with Lift Cover, 30A, 3 Phase 480V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L16-30R, Black

  • Mfr # HBL69W76BK

  • Zoro # G800702323


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Type
Receptacle
Voltage Rating
3 Phase 480 VAC
Color
Black
Length
4.56 in
Width
3.10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL69W76BK
Zoro #
G800702323
UPC #
783585511283
Country of Origin
United States

Dimensions

Length
4.56 in
Width
3.10 in
Height
2.92 in
Wire Size
#18 AWG to #8 AWG
Dimensions
4.56 in x 3.10 in x 2.92 in

Details

Type
Receptacle
Voltage Rating
3 Phase 480 VAC
Color
Black
Number Of Poles
3-Pole
Voltage Rating Description
3 Phase 480 VAC
Number Of Wires
4-Wire
Item Type
30A Watertight Twist-Lock® Receptacle
Current / Amperage Rating
30 A
Nema Rating
L16-30R
Amperage Rating
30 A
Industry Standard(s)
IP69K In Use Meets NEMA WD-1, WD-6 And ANSI Standards
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous

Description

Hubbell Wiring Device Kellems, Watertight Series, Twist-Lock Devices,Weatherproof Series, 30A 3-Phase 480V, 3-Pole 4-Wire Grounding, L16-30R,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.