Watertight Flanged Locking Receptacle, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Flush Mount

  • Mfr # HBL65W49

  • Zoro # G9990626


product price: $121.77
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL65W49
Zoro #
G9990626
UPC #
783585456621
Country of Origin
United States

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Wire Size
#18 AWG to #10 AWG
Length
4.56 in
Height
2.66 in
Width
3.10 in
Dimensions
4.56 in x 3.10 in x 2.66 in

Details

Item
Watertight Flanged Locking Receptacle
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Housing Color
Yellow
Mount Type
Flush
Cover Type
Flip-Up Cover
IP Rating
IP69K
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Flange Type
Flanged
Wiring Style
Standard
Material
Nylon
Special Features
With Cover
Mounting Type
Flush Mount
Grade
Industrial
AFCI
No
Contact Material
Nickel-Plated Brass
Flange Shape
Rectangular
Connection Orientation
Straight
Polarized
Yes
Housing Material
Thermoplastic Elastomer
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Thermoplastic Elastomer
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Number of Gangs
1
Dielectric Strength
2500V AC
Retainer Material
Clear Polycarbonate
Body Material
PBT
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous
Amps
15

Description

The HUBBELL 15A Watertight Locking Receptacle is a flanged, flush-mount electrical device suitable for use in industrial environments where secure and watertight connections are specified. Rated for 250V AC, this receptacle includes a locking mechanism with a lift cover.


Key Features of the HUBBELL 15A Watertight Locking Receptacle:

  • Current/Voltage Rating: 15 A, 250V AC

  • NEMA Configuration: L6-15R (2-pole, 3-wire)

  • Mount Type: Flush mount with rectangular flange

  • Casing Materials: Impact-resistant PBT body; thermoplastic elastomer housing and insulation; clear polycarbonate retainer

  • Contact Material: Nickel-plated brass contacts

  • Cover Included: Includes protective lift cover

  • Operating Temperature Range: -40°F to 140°F (-40°C to +60°C)

  • NEMA Enclosure Ratings: Meets NEMA Types 4, 4X, 12, 6, and 6P requirements; IP69K rated when in use

  • Standards Compliance: ANSI; NEMA WD-1 & WD-6 standards compliant

  • Wire Connection Type: Screw terminals support #18–#10 AWG wire sizes

  • Resistance Properties: UV stabilized materials; rated as impact resistant and watertight according to product specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products