Watertight Locking Connector, L21-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # HBL29W81

  • Zoro # G9990416


product price: $164.70
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL29W81
Zoro #
G9990416
UPC #
783585131924
Country of Origin
United States

Dimensions

Cord Size
0.325 in to 0.875 in
Outside Diameter
2.77 in
Overall Length
2.77 in
Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.375 in
Height
5.67 in
Length
2.77 in
Width
2.77 in
Dimensions
2.77 in x 2.77 in x 5.67 in
Wire Size
Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
Meets NEMA WD-1, WD-6 And ANSI Standards
Resistance Properties
Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
Grade
Industrial
IP Rating
IP69K
Material
Thermoplastic Elastomer, Valox
Body Material
Thermoplastic Elastomer
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Maximum Operating Temperature
140 Degrees F
Power Indicating Light
No
UL 94 Flammability Rating
HB
Market
Industrial
Horsepower Rating
3 hp
Midget Locking
No
Housing Material
Thermoplastic Elastomer
Bushing Material
Black Elastomer
Dielectric Strength
2500V AC
Retainer Material
Clear Polycarbonate
Operating Temp.
-40 to 60°C
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-1.000" (9.5-25.4)
Antimicrobial
No
NEMA Rating
4, 4X, 6, 6P
Power Indicator
No

Description

• Smooth body design minimizes collection points simplifying the wash down process
• Strain relief nut always seals on the body, minimizing debris collection
• Stainless steel hardware and corrosion-resistant connection points

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products