Watertight Locking Connector, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL25W49

  • Zoro # G9990784


product price:  $55.69
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL25W49
Zoro #
G9990784
UPC #
783585131337
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.300 in to 0.625 in
Overall Length
1.85 in
Outside Diameter
1.85 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Width
1.85 in
Length
1.85 in
Height
4.62 in
Wire Size
16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S
Dimensions
1.85 in x 1.85 in x 4.62 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP69K
Standards
Meets NEMA WD-1, WD-6 And ANSI Standards
Resistance Properties
Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Watertight
Grade
Industrial/Commercial
Material
Thermoplastic Elastomer, Valox
Special Features
Corrosion resistant
Body Material
Thermoplastic Elastomer
UL 94 Flammability Rating
HB
Power Indicating Light
No
Contact Material
Nickel-Plated Brass
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Midget Locking
No
Housing Material
Thermoplastic Elastomer
Horsepower Rating
1 1/2 hp
Minimum Operating Temperature
-40 Degrees F
Dielectric Strength
2500V AC
Bushing Material
Black Elastomer
Retainer Material
Clear Polycarbonate
Operating Temp.
-40 to 60°C
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.625" (9.5-15.9)
Power Indicator
No
Antimicrobial
No

Description

The HUBBELL 15A Watertight Locking Connector (L6-15R) is a two-pole, three-wire device rated for 250V AC and suitable for industrial and commercial applications. This connector features a smooth thermoplastic elastomer body that features a smooth thermoplastic elastomer body intended to facilitate cleaning procedures. It accommodates cord sizes from 0.300 to 0.625 inches and uses screw terminals for secure wire connections.


Key Features of the HUBBELL 15A Watertight Locking Connector:

  • Body and Housing Material: Thermoplastic elastomer with Valox components constructed with thermoplastic elastomer and Valox components provides durability and resistance to harsh conditions.

  • Contact Material: Nickel-plated brass contacts are used for electrical connections support reliable electrical performance.

  • NEMA Enclosure Rating: Rated NEMA 4, 4X, 6, 6P, and 12; see specifications for enclosure suitability including wet locations suitable for wet locations requiring watertight protection.

  • IP Rating: IP69K rating per standard testing methods (see manufacturer documentation) indicates high resistance to water ingress during cleaning or operation.

  • Cord Accommodation: Accepts cable diameters from 0.375" to 0.625".

  • Wire Size Compatibility: Supports wire sizes from #18 AWG up to #10 AWG (16/3 SJ to 10/3 SJ; 18/3 S to 12/3 S).

  • Operating Temperature Range: Rated operating temperature range: -40°C to +60°C.

  • Corrosion Resistance & UV Stabilization: Exposed materials are specified as corrosion resistant and UV stabilized per manufacturer information.

  • Standards Compliance: Meets NEMA WD-1, WD-6, ANSI standards; UL listed as moisture resistant with dielectric strength of up to 2500V AC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products