Watertight Locking Connector, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL25W34

  • Zoro # G9990775


product price:  $66.56
/ea

Key Features

NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL25W34
Zoro #
G9990775
UPC #
783585131313
Country of Origin
United States

Dimensions

Cord Size
0.300 in to 0.625 in
Overall Length
1.85 in
Outside Diameter
1.85 in
Maximum Wire Size
10 AWG
For Maximum Cable Diameter
0.625 in
Minimum Wire Size
18 AWG
For Minimum Cable Diameter
0.375 in
Width
1.85 in
Height
4.62 in
Length
1.85 in
Wire Size
16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S
Dimensions
1.85 in x 1.85 in x 4.62 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
Meets NEMA WD-1, WD-6 And ANSI Standards
Resistance Properties
Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Water/Dust-Tight
Grade
Industrial/Commercial
Material
Thermoplastic Elastomer, Valox
Special Features
Corrosion resistant
IP Rating
IP69K
Body Material
Thermoplastic Elastomer
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Housing Material
Thermoplastic Elastomer
Minimum Operating Temperature
-40 Degrees F
Contact Material
Nickel-Plated Brass
UL 94 Flammability Rating
HB
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
2 hp
Power Indicating Light
No
Midget Locking
No
Retainer Material
Clear Polycarbonate
Bushing Material
Black Elastomer
Dielectric Strength
2500V AC
Operating Temp.
-40 to 60°C
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.625" (9.5-15.9)
Power Indicator
No
Antimicrobial
No

Description

The HUBBELL 15A IP69K rated locking connector (L7-15R) is an IP69K rated locking connector suitable for industrial and commercial applications. Rated for 277V AC, this connector features a thermoplastic elastomer body.


Key Features of the HUBBELL 15A IP69K rated locking connector:

  • Current/Voltage Rating: Rated for 15 amps and 277V AC single-phase applications

  • NEMA Configuration: L7-15R; meets NEMA WD-1, WD-6, ANSI standards

  • IP69K rated with NEMA enclosure ratings of 4, 4X, 6, and 6P

  • Material Construction: Thermoplastic elastomer housing with nickel-plated brass contacts; hardware components as specified by manufacturer

  • Cord Accommodation: Accepts cable sizes from 0.300 in to 0.625 in diameter

  • Operating Temperature Range: -40°C to +60°C continuous operation

  • All exposed materials are UV stabilized

  • Uses screw terminals for wire connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products