Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Connector, 100 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Black

  • Mfr # HBL4100C5W
  • Zoro # G2865344

product price: 
$
695.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL4100C5W
Zoro #
G2865344
UPC #
783585403984
Country of Origin
United States
Item
Watertight Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Black
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Zytel 801 Nylon
Body Material
Zytel 801 Nylon
Switch Rated
No
HP
30 hp
Features
Color Coded Housings for Easy Identification, Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Power Indicating Light
No
Housing Material Grade
Zytel 801
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Reverse Service
No
Minimum Operating Temperature
-40 Degrees F
Shrouded
Yes
Horsepower Rating
50 hp
Housing Material
PBT
Compatible with Series
HBL Heavy Duty
Grounding
Grounded
UL 94 Flammability Rating
V-0
Series
HBL Heavy Duty

Dimensions

Overall Length
13.14 in
Outside Diameter
5.06 in
For Minimum Cable Diameter
1.065 in
Maximum Wire Size
1/0 AWG
Minimum Wire Size
3 AWG
Face Diameter
4.71 in
For Maximum Cable Diameter
1.94 in
Wire Rope Length
13.14 in
Length
13.14 in
Fits Chest Size
Color Coded Housings for Easy Identification, Self-Closing Gasketed Cover, Insulated Non-Metallic Housing

Description

The HUBBELL IEC Pin and Sleeve Connector is an electrical connector rated for use in industrial environments with specified current and voltage ratings. Rated for 100A and 600V AC, this three-phase, four-wire device features a body constructed from impact-resistant materials; rated for moisture ingress protection as per enclosure standards. The connector uses screw terminals for wire connection and includes a spring-loaded cap designed to support ingress protection as specified by the product’s rating.


Key Features of the HUBBELL IEC Pin and Sleeve Connector:

  • Current/Voltage Rating: 100A, 600V AC; three-phase operation

  • Body Material: Zytel 801 nylon with PBT housing; impact resistant

  • Operating Temperature Range: -40°C to 75°C

  • Cable Compatibility: Accepts wire sizes from 3 AWG up to 1/0 AWG; cable diameter range from 1.065 in to 1.94 in

  • NEMA Enclosure Rating: Type 4X; IP68/IP69K rated for water and dust ingress protection

  • Grounding Style: IEC grounded design with shrouded contacts

  • Features: Color-coded housings for identification, self-closing gasketed cover, insulated non-metallic housing

  • Screw terminal wire connection; straight orientation

  • Standards Compliance: CSA Certified LR280C, UL Classified to IEC 60309-1 & -2 (UL E146033)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products