Watertight Pin & Sleeve Connector, 30 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Black, NEMA 4X

  • Mfr # HBLS430C5W

  • Zoro # G2481486


product price:  $560.25
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLS430C5W
Zoro #
G2481486
UPC #
00094701240490
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1-1/4 in
Overall Length
9.9 in
For Minimum Cable Diameter
1/2 in
Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG
Outside Diameter
4.5 in

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Black
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Switch Rated
Yes
Body Material
Valox 357
Body Material - Pin and Sleeve
Valox 357
HP
30 hp
Power Indication
No
Features
Color Coded Housings for Easy Identification, Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Reverse Service
No
Horsepower Rating
30 hp
Maximum Operating Temperature
75 Degrees C
Contact Material
Beryllium Copper
For Environment
Wet
Power Indicating Light
Yes
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Housing Material
PBT
Compatible with Series
Advantage Switch-Rated
Shrouded
Yes
Housing Material Grade
Valox 357
Series
Advantage Switch-Rated
Style
IP69k NEMA 4X

Description

The HUBBELL AdvantageTM Series Pin and Sleeve Connector is a 30A, 600VAC device suitable for use in industrial electrical systems. This connector is compatible with IEC 60309-2 devices and rated as a disconnecting means for motor and branch circuits. It features a compact design with robust PBT housing that withstands wet, corrosive, and impact-prone environments. The unit includes power-indicating LEDs, continuous ground engagement, and color-coded housings for voltage identification.


Key Features of the HUBBELL AdvantageTM Series Pin & Sleeve Connector:

  • Current/Voltage Rating: Rated for 30 A at 600V AC; compatible with motors rated up to 30 hp

  • Housing Material: Valox 357 (PBT) housing; rated as resistant to impact, corrosion, and moisture; suitable for wet locations

  • Environmental Ratings: IP68/IP69K ingress protection; NEMA Type 4X enclosure rating

  • Temperature Range: Operates from -40°C to +75°C

  • Cable Accommodation: Accepts cable diameters from 0.5 in to 1.25 in; wire size range from #12 AWG to #8 AWG

  • Connection Type: Screw terminals with straight orientation; shrouded contacts made of beryllium copper

  • Power Indication: Equipped with power-indicating LED lights on the housing

  • Grounding Style: IEC grounded configuration with continuous ground engagement

  • Cap Type & Cover: Spring-loaded cap with self-closing gasketed cover

  • Certifications/Standards: CSA Certified LR280C; UL Classified to IEC 60309-1/-2; UL E146033 listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products