Watertight Pin & Sleeve Connector, 30/32 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue

  • Mfr # HBLS530C9W

  • Zoro # G2481398


product price:  $622.35
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLS530C9W
Zoro #
G2481398
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.50 in
Outside Diameter
4.5 in
Overall Length
9.9 in
Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
30/32 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
Yes
Grounding Style
IEC
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Power Indication
No
Body Material - Pin and Sleeve
Valox 357
Body Material
Valox 357
HP
10 hp
Features
Pin Chamber Confines Arcing within the Interior Chamber, Spring-Loaded, Gasketed Cover for Dust-Tight Seal, Watertight Neoprene Sealing Glands for Reliable Seal
Power Indicating Light
Yes
Horsepower Rating
10 hp
Market
Industrial
Compatible with Series
Advantage Switch-Rated
Minimum Operating Temperature
-40 Degrees F
Contact Material
Beryllium Copper
For Environment
Wet
Shrouded
Yes
Housing Material
PBT
Housing Material Grade
Valox 357
Maximum Operating Temperature
75 Degrees C
Reverse Service
No
Series
Advantage Switch-Rated
Style
IP69k NEMA 4X

Description

AdvantageTM Series Pin and Sleeve Switch-Rated - Hubbell Wiring Device-Kellems AdvantageTM Series Pin and Sleeve SwitchRated Devices are IEC 60309-2 compatible devices that are approved as a disconnecting means for motor and branch circuits. Compact design, this device is similar in size to standard IEC 60309-2 devices. Robust and durable housing, UV-stabilized, impact and corrosion-resistant PBT housing is designed to withstand harsh industrial environments. Stainless steel hardware provides superior corrosion resistance in wet and harsh environments Receptacles mount to standard Hubbell IEC Pin and Sleeve back boxes. The AdvantageTM Series has a UL witnessed IP69k and 4X,12 environmental rating, two power-indicating LEDs, continuous ground engagement, labelless laser markings and a compact and ergonomic design. Hubbell’s Pin and Sleeve connections have always been safe – that hasn’t changed. The AdvantageTM series simply has more... Advantages.
• Mates with existing installed base of IEC 60309-2 pin and sleeve devices
• Approved as a diconnecting means for motor circuits and branch circuits
• UL Type 4X, 12 and IP69k environmental ratings
• Impact and corrosion-resistant PBT that is color coded by voltage
• Unswitched ground and power indicating LED lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products