Watertight Pin & Sleeve Plug, 100 A, 600V AC, Three Phase, 4 Pole, IEC Grounding, Yellow

  • Mfr # M5100P7

  • Zoro # G200702602


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5100P7
Zoro #
G200702602
UPC #
783585510101
Country of Origin
United States

Dimensions

Wire Size
#3 AWG to #1/0 AWG Copper Wire Only
Display Size
Standard Sized

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
CSA Certified File LR280C, UL Classified to IEC 60309-1 IEC 60309-2
Resistance Properties
Corrosion Resistant
Grounding Style
IEC
Switch Rated
No
Material
Composite
Application
Marine Wiring Devices
Environmental Conditions
Watertight
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
48000
Cord Type
All Portable
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Series
Corrosion Resistant
Style
Standard Service
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Male, Plug, 100A 3-Phase Wye 277/480V AC, 4-Pole5-Wire Grounding, Terminal Screws, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products