Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Safety-Shroud Twist-Lock WTSS310

  • Mfr # WTSS310

  • Zoro # G900701806


product price: $78.18
/ea
Free Shipping & Returns

Key Features

Type
Adapters
Cable Range
0.375 - 1.00 in
Height
0.64 in
Width
2.33 in
Length
2.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTSS310
Zoro #
G900701806
UPC #
783585468921
Country of Origin
United States

Dimensions

Height
0.64 in
Width
2.33 in
Length
2.33 in

Details

Type
Adapters
Cable Range
0.375 - 1.00 in
Performance
Environmental - Flammability - UL 94 V0
Industry Standard(s)
cULus Listed to 4X, 12,13
Item Type
Adaptor Watertight Safety-Shroud®
Cord Range
0.375" - 1.00"

Description

Hubbell Wiring Device Kellems, Twist-Lock Devices, Watertight SafetyShroud, Size 3 Adapter, 1" Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.