Watertight Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL14W47

  • Zoro # G3375452


product price:  $31.49
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL14W47
Zoro #
G3375452
UPC #
783585013008
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.655 in
Minimum Wire Size
18 AWG
Maximum Wire Size
12 AWG
Body Length
2.65 in
Wire Size
#18 AWG to #12 AWG
Length
2.65 in
Width
1.55 in
Height
2.65 in
Dimensions
2.65 in x 1.55 in x 2.65 in

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP55
Standards
CSA C22.2, UL 498
Resistance Properties
Watertight
Grade
General
Corrosion Resistant
Yes
Material
PVC
Number of Wires
3
Special Features
Corrosion resistant
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Voltage
125VAC
HP
0.5
Antimicrobial
No
NEMA Configuration
5-15
Grade - Plugs and Receptacles
General
Phase - Plugs and Receptacles
1
Maximum Operating Temperature
167 Degrees F
Market
Commercial, Industrial
Housing Material
Polycarbonate
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Elastomer
Polarized
Yes
Horsepower Rating
1/2 hp
Product Type
Watertight Plug
Weight
0.2 lb
Contact Material
Brass, Copper Alloy
Dielectric Strength
2000V
Temp. Rise
30°C
Flammability
UL 94 HB or Better
Retainer Material
Clear Polycarbonate
Operating Temp.
-40 to 75°C
Style
Standard
Application
Industrial/Commercial Grade
Performance
Electrical:Current Interrupting Certified for current interrupting at full rated current Dielectric Voltage: Withstands 2,000V minimum Mechanical:Product Identification: Ratings are a permanent part of the device Terminal Accommodation:#18-#12 AWG. Stranded copper wire only. Terminal Identification: Terminals identified in accordance with UL 498 and CSA Environmental:Flammability: UL 94 V-2 IP Suitability: IP55 Operating Temperatures: Maximum continuous 75°C minimum -40°C (w/o impact)
Series
Elastogrip
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280 NEMA® WD-6 Compliant UL Listed to UL498 File E1706
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
0.5

Description

• Thermoplastic elastomer housing
• Integral weatherproofing shroud seals connection between plug and connector
• Nylon compression nut keeps water and dust from getting into the body around the cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products