Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Boot, Black, 15 A, Elastomer

  • Mfr # HBL6024ST

  • Zoro # G513370468


product price: $11.55
/ea

Key Features

Color
Black
Material
Elastomer
For Use With
15 A EdgeConnect 2 and 3-Wire Devices
Maximum Operating Temperature
167 Degrees F
IP Rating
IP55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL6024ST
Zoro #
G513370468
UPC #
783585730936
Country of Origin
China

Details

Item
Weatherproof Boot
Color
Black
Material
Elastomer
For Use With
15 A EdgeConnect 2 and 3-Wire Devices
Maximum Operating Temperature
167 Degrees F
IP Rating
IP55
Minimum Operating Temperature
-40 Degrees F
Compatible Device Current
15 A
Resistance Properties
Chemical Resistant, Moisture Resistant, Oil and Grease Resistant
Compatible Device Wire Number
2, 3

Description

Weatherproof Boot, Color Black, Compatible Device Current 15 A, For Use With 15 A EdgeConnect 2 and 3-Wire Devices, IP Rating IP55, Resistance Properties Chemical Resistant, Moisture Resistant, Oil and Grease Resistant, Compatible Device Wire Number 2, 3, Material Elastomer, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.