Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Cover, 1 Gang, Thermoplastic

  • Mfr # HBL74CM25WOAW

  • Zoro # G0800409


product price: $68.15
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangle
Material
Thermoplastic
Lid Style
Cover Cap
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL74CM25WOAW
Zoro #
G0800409
UPC #
783585807898
Country of Origin
United States

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangle
Material
Thermoplastic
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
White
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Product Type
Weatherproof Liftcover Plate, White
Weight
0.3

Description

Weatherproof Liftcover Plate, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.