
Weatherproof Cover, Outlet Box Type, 1 Gang, Thermoplastic, Toggle Switch Cover Type
Mfr # HBL5201
Zoro # G500702029
product price: $59.99
/eaKey Features
Box Type
Outlet
Number of Gangs
1
Cover Type
Toggle Switch
Overall Width
3.40 in
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5201
Zoro #
G500702029
UPC #
783585197975
Country of Origin
China
Dimensions
Overall Width
3.40 in
Details
Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
Toggle Switch
Material
Thermoplastic
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Cover Material
Thermoplastic
Carton Quantity
10
Description
Hubbell Wiring Device Kellems, Wall Plates and Covers, WeatherproofCover, 1-Gang, 1) Toggle, PBT, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.