Weatherproof Cover, Outlet Box Type, 2 Gang, Cast Metal, GFCI Receptacle Cover Type

  • Mfr # WP26EH

  • Zoro # G300701611


product price:  $33.55
/ea

Key Features

Box Type
Outlet
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
GFCI Receptacle
Overall Width
5.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP26EH
Zoro #
G300701611
UPC #
783585449869
Country of Origin
China

Dimensions

Overall Width
5.30 in

Details

Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
GFCI Receptacle
Material
Cast Metal
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Cover Material
Cast Metal
Color
Gray
Carton Quantity
5
Brand
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Wallplates and Covers, WeatherproofCover, 1-Gang, 1) Decorator Opening, Horizontal Mount, Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.