Zoro Homepage

Wire Clip, Gray, Steel, Clips

  • Mfr # HBL3000WCGY

  • Zoro # G1953987


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Fittings Sub-Category
Clips
Type
Miscellaneous Fittings
Color
Gray
For Use With
3000 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL3000WCGY
Zoro #
G1953987
UPC #
783585215136
Country of Origin
China

Dimensions

Width
1 in
Width (In.)
1

Details

Item
Wire Clip
Fittings Sub-Category
Clips
Type
Miscellaneous Fittings
Color
Gray
For Use With
3000 Raceways
Material
Steel
Standards
CSA Certified, UL
Features
For Holding Conductors in Place
Material of Construction
Steel
Series
3000
Style
Clip
Item Type
HBL3000 Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Wire Clip, Series 3000, Cover Type -, Material Steel, Width 1 in, Color Gray, For Use With 3000 Raceways, Features For Holding Conductors in Place, Includes -, Standards CSA Certified, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.