
Locking Devices, Twist-Lock, Accessories, Weatherproof Device Boot for 20A and 30A 3 Wire Valise Connectors, Yellow
Mfr # HBL60CM32V
Zoro # G800701296
product price: $17.15
/eaKey Features
Type
Weatherproof Boot
Color
Yellow
Material
Elastomer / Elastomeric
Width
3.03 in
Height
3.03 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL60CM32V
Zoro #
G800701296
UPC #
783585808390
Country of Origin
United States
Dimensions
Width
3.03 in
Height
3.03 in
Length
4.81 in
Dimensions
4.81 in x 3.03 in x 3.03 in
Display Size
Standard Sized Product
Details
Type
Weatherproof Boot
Color
Yellow
Material
Elastomer / Elastomeric
Product Type
Twist-lock
Item Style
Chem/Marine- Valise
Moisture Resistance
IP55
Operating Temperatures
Maximum Continuous 75°C; Minimum -40°C (w/o impact)
Device Color
Yellow
Product Item
Weatherproof Boot
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Cable Entry
End of Boot
Construction
Molded
Item Type
20A and 30A 3-Wire Twist-Lock® Devices
Performance
Environmental - Moisture Resistance - IP55
Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Mounts on Device
Style
For 3-Wire Devices
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Accessories,Weatherproof Device Boot for 20A and 30A 3 Wire Valise Connectors,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.