This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground IG5262GYWR

This item is Discontinued.

Hubbell Wiring Device-Kellems

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground (Discontinued)

Mfr # IG5262GYWR
Zoro # G800622676
UPC # 783585320403
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IG5262GYWR
Zoro #
G800622676
UPC #
783585320403
Country of Origin
United States

Dimensions

Width
1.33 in
Height
1.05 in
Length
3.28 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.33 in x 1.05 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Gray
Mount Type
Flush
Standards
C22.2, CSA, No. 42, UL Listed
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Extra Heavy Duty Specification Grade
Enhancement
Isolated Ground
Product Type
Flush-receptacles
Device Color
Gray
Face Shape
Traditional
Dielectric Voltage
Withstands 2,000V minimum
Horsepower
0.5
Receptacle Grade
Extra Heavy Duty, Weather Resistant
Receptacle Style
Duplex
Rating
15A, 125V
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Flammability
Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better.
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Power Contacts Material
.037" (.9) Phosphor Bronze
Mounting Strap Material
.050" (1.3) Brass
Base Material
Reinforced PET
Standard
NEMA
Top Material
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Poles and Wires
2 Pole, 3-Wire Grounding
Mounting Screw Material
Steel-Zinc Plated
Auto Ground Clip Material
Stainless Steel
Other Available Colors
Orange, Gray, Ivory, Red
Face Style
Finder Groove
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Current Interrupting
Certified for current interrupting at full rated current
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Finder Groove Face
Dielectric Strength
Withstands 2,000V minimum
Wattage
1875 W
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Number Of Wires
3-Wire
Nema Rating
5-15R
Series
Heavy Duty
Horsepower - Maximum
0.5
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Weather Resistant
Connectivity
Back and Side Wired Screw Terminals

Description

Straight Blade Devices, Receptacles, Weather Resistant Duplex,Commercial/Industrial Grade, Isolated Ground, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.