Zoro Homepage

X-Ray Receptacle

  • Mfr # IN16494

  • Zoro # G7299162


product price: $876.15
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL25603, HBL25606
For Use With
Receptacle
Housing Material
Composite
Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN16494
Zoro #
G7299162
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.54 in
Overall Width
4.248 in
Display Size
Standard

Details

Item
X-Ray Receptacle
Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL25603, HBL25606
For Use With
Receptacle
Housing Material
Composite
Voltage Rating
250V AC
NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Standards
CSA Certified, UL Listed
Color
Black
Current / Amperage Rating
60 A
Application
Heavy Duty Industrial
Amperage Rating
60 A
Conductor Range
#10 AWG to #8 AWG
Number Of Poles
3-Pole
Material - Mounting Hardware
Cord Mounted
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Replacement Interior
Material
Composite
Connectivity
Screw Terminals
Number Of Conductors
4-Wire Grounding
Nema Rating
Non-NEMA
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Insulation
Insulated Body
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

X-Ray Receptacle, Current Rating 60 A, For Use With Receptacle, Housing Material Composite, NEMA Receptacle Configuration Non-NEMA, Voltage Rating 250V AC, Standards CSA Certified, UL Listed, Color Black, Overall Height 3.54 in, Overall Width 4.248 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.