Floor and Wall Boxes, Brass
- Mfr # RF406BR
- Zoro # G123561348
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Overall Depth
2.4 in
Overall Width
6 in
Material
Solid Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF406BR
- Zoro #
- G123561348
- UPC #
- 883778300004
- Country of Origin
- Unknown
- Item
- Electrical Boxes
- Material
- Solid Brass
Dimensions
- Length
- 6 in
- Overall Depth
- 2.4 in
- Overall Width
- 6 in
Description
Residential Round Non-Metallic Floor Box offers an economical solution for electrical power or a combination of power and voice/data applications. Designed specifically for slab-on-grade installation. Quick and easy installation is assured using a push in place leveling system. UL Listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.