Shop HUBBELL WIRING
See all product information
Create Account
Heavy Duty Commercial Weather Resistant AUTOGUARD Self-Test GFCI Receptacle, 15A, White
- Mfr # GFTWRST15W
- Zoro # G023560946
product price:Â
$
35.85
/ea
Key Features
Housing Color
White
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFTWRST15W
- Zoro #
- G023560946
- UPC #
- 883778122637
- Country of Origin
- Unknown
- Housing Color
- White
- Item
- GFCI Receptacles
- Housing Material
- Steel
Description
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White Almond
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.