Shop HUBBELL WIRING
See all product information
Create Account
Twist-Lock 20A 125V 2-Pole 3-Wire L5-20R Female Connector, Black/White
- Mfr # HBL2313
- Zoro # G023560557
product price:Â
$
39.55
/ea
Key Features
Material
Nylon
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL498
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL2313
- Zoro #
- G023560557
- UPC #
- 783585037745
- Country of Origin
- Unknown
- Material
- Nylon
- Item
- Locking Connectors
- Standards
- Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL498
Description
The Hubbell L5-20R industrial-grade Twist-Lock female connector delivers dependable 20 A, 125 V power connections with a rugged ribbed nylon housing built for demanding environments. Its secure cord-grip design and clear wire entry make installation fast while protecting terminations from strain and contaminants. Ideal for commercial and industrial power applications, this connector ensures a reliable, locking connection you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.