This item is Discontinued.

No Product Image Available

1/2" Hex Head Cap Screw, 1-1/2 in L, 325 PK (Discontinued)

  • Mfr # 360H-DT16X150D1
  • Zoro # G7563427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360H-DT16X150D1
Zoro #
G7563427
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Item
Hex Head Cap Screw

Description

Bolt,360,1/2 In.,1.5 In. Grip,PK325, Package Quantity 325

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.